

ZWZ BEARINGS
ZWZ BEARINGS
61834M
ZWZ BEARINGS ZWZ BEARINGS
Description
ZWZ BEARINGS 61834M
Single Row Ball Bearing; 170MM Bore; 215MM Outside Diameter; 22MM Outer Race Width; Brass Cage; Open; ABEC 1; C0-Medium Internal Clearance
Part #
61834M
BDI #
25182777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61834M/p/25182777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Product Detail
Single Row Ball Bearing
Product Specification
170MM Bore; 215MM Outside Diameter; 22MM Outer Race Width; Brass Cage; Open; ABEC 1; C0-Medium Internal Clearance
Long Description
Single Row Ball Bearing; 170MM Bore; 215MM Outside Diameter; 22MM Outer Race Width; Brass Cage; Open; ABEC 1; C0-Medium Internal Clearance