https://www.bdiexpress.com/medias/INDINABRGXXX-SRB-OPEN-SBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTJ8aW1hZ2UvanBlZ3xhRFk0TDJoaVppOHhNRFV4TURJeE1qTXpNelU1T0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMEpTWHpNd01IZ3pNREF1YW5CbnxlMzA2MWFlY2E5MDE4OTk3YzIwNDg0NWE2ZDE1YzIwZWRlMTYxYjJkNWZkYzM2OTg5MTM4ZWM0OWU2OGMyMTM0
https://www.bdiexpress.com/medias/INDINABRGXXX-SRB-OPEN-SBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTJ8aW1hZ2UvanBlZ3xhRFk0TDJoaVppOHhNRFV4TURJeE1qTXpNelU1T0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMEpTWHpNd01IZ3pNREF1YW5CbnxlMzA2MWFlY2E5MDE4OTk3YzIwNDg0NWE2ZDE1YzIwZWRlMTYxYjJkNWZkYzM2OTg5MTM4ZWM0OWU2OGMyMTM0
FAG
FAG
61864-M-HLU-C3
FAG FAG
Description
61864-M-HLU-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Single Row Ball Bearing; 320MM Bore; 400MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
61864-M-HLU-C3
BDI #
24584214
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61864-M-HLU-C3/p/24584214
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
11.735
EAN
4054362001720
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Rolling Element Guided
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
25.871
Long Description
Single Row Ball Bearing; 320MM Bore; 400MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outside Diameter
15.748 Inch | 400 Millimeter
Outer Race Width
1.496 Inch | 38 Millimeter
Bore
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


