

FAG
FAG
61872-MA
FAG FAG
Description
61872-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Single Row Ball Bearing; 360MM Bore; 440MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
61872-MA
BDI #
21856927
Details
8682.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61872-MA/p/21856927
Your Price
$ 8,682.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
22
EAN
4026677037442
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Guided On Outer Ring Rib
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
48.50164
Long Description
Single Row Ball Bearing; 360MM Bore; 440MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
14.173 Inch | 360 Millimeter
Outer Race Width
1.496 Inch | 38 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh