https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-OPEN-SBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTR8aW1hZ2UvanBlZ3xhRFk0TDJnMVpTOHhNRFV4TURFNU1UQTVPVGt6TkM5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMEpTWHpNd01IZ3pNREF1YW5CbnwwMjE5ZmY5NmIzYmNiMmU4ZTVjM2VmNmI4ZDNmMGEyMzg0MDdmOTU2ZGIzZDIyYzU3YjQzMjQwNzg1YjFkMmNh
                
                https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-OPEN-SBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTR8aW1hZ2UvanBlZ3xhRFk0TDJnMVpTOHhNRFV4TURFNU1UQTVPVGt6TkM5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMEpTWHpNd01IZ3pNREF1YW5CbnwwMjE5ZmY5NmIzYmNiMmU4ZTVjM2VmNmI4ZDNmMGEyMzg0MDdmOTU2ZGIzZDIyYzU3YjQzMjQwNzg1YjFkMmNh
                
					
						
									FAG
								FAG
							
						
					619/710-MA-C4
				 
				FAG FAG
Description
						
                            
								619/710-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Single Row Ball Bearing; 710MM Bore; 950MM Outside Diameter; 106MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Brass Cage
                         	Part #
	                    
	                      	619/710-MA-C4
							BDI #
						
	                      	24858360
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/619-710-MA-C4/p/24858360
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				215
					EAN
				4012801306287
					Product Group - BDI
				B00308
					Enclosure
				
					Open
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Brass
			Internal Clearance
				
					C4-Extra Loose
			Inch - Metric
				
					Metric
			Other Features
				
					Deep Groove
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.schaeffler.com
			Weight / LBS
				
					473.994
			Long Description
				
					Single Row Ball Bearing; 710MM Bore; 950MM Outside Diameter; 106MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Brass Cage
			Outside Diameter
				
					37.402 Inch | 950 Millimeter
			Bore
				
					27.953 Inch | 710 Millimeter
			Outer Race Width
				
					4.173 Inch | 106 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
