https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3NHxpbWFnZS9qcGVnfGFHWTNMMmhrTmk4eE1EZ3lNVFEzTmpNMU1qQXpNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNbEpUWHpNd01IZ3pNREF1YW5Cbnw2NzgwNzRmNzM3ZThmMjM5YmUzNTk1MTIwZGEwNGFhNjRjYzE4Y2RhMGIxMTkwYjgyZWFhNmFjMWJiY2E3YmFh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3NHxpbWFnZS9qcGVnfGFHWTNMMmhrTmk4eE1EZ3lNVFEzTmpNMU1qQXpNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNbEpUWHpNd01IZ3pNREF1YW5Cbnw2NzgwNzRmNzM3ZThmMjM5YmUzNTk1MTIwZGEwNGFhNjRjYzE4Y2RhMGIxMTkwYjgyZWFhNmFjMWJiY2E3YmFh
TIMKEN
TIMKEN
619/8-2RS
TIMKEN TIMKEN
Description
619/8-2RS DEEP GROOVE RADIAL BALL BRG ; 10EA/PAK
Single Row Ball Bearing; 8MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
619/8-2RS
BDI #
1347876
Details
44.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/619-8-2RS/p/1347876
Your Price
$ 44.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.007
EAN
0053893771878
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.015
Long Description
Single Row Ball Bearing; 8MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

