https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-2RS-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyMnxpbWFnZS9qcGVnfGFETTJMMmd3T0M4eE1EZ3lNVFF6TWpVM016azRNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOHlVbE5mVUVGZk16QXdlRE13TUM1cWNHY3w2NTJmYTMxNDlmNjMwODE3ZTVkOTFmOGUyYjM5NzUwNjZkY2Q5MTc3NWFkYmI3NzJmNGJhMjE0NmI5MDNmMDg1
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-2RS-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyMnxpbWFnZS9qcGVnfGFETTJMMmd3T0M4eE1EZ3lNVFF6TWpVM016azRNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOHlVbE5mVUVGZk16QXdlRE13TUM1cWNHY3w2NTJmYTMxNDlmNjMwODE3ZTVkOTFmOGUyYjM5NzUwNjZkY2Q5MTc3NWFkYmI3NzJmNGJhMjE0NmI5MDNmMDg1
TIMKEN
TIMKEN
61909-2RS
TIMKEN TIMKEN
Description
61909-2RS DEEP GROOVE RADIAL BALL BRG
Single Row Ball Bearing; 45MM Bore; 68MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
61909-2RS
BDI #
1347909
Details
234.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61909-2RS/p/1347909
Your Price
$ 234.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.123
EAN
0053893772226
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.293
Long Description
Single Row Ball Bearing; 45MM Bore; 68MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

