https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR1ZqTDJobVlTOHhNRFEzT1RFd056a3pNakU1TUM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDY3MGQwNzg5ZDMxYzBiYmZlOTNkMmRhZTBhYjI3Yjc1ZmE1NjdhMTA4NjY0OTFjOTcwZmY2NjJkYjg3ZjhhNjQ
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR1ZqTDJobVlTOHhNRFEzT1RFd056a3pNakU1TUM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDY3MGQwNzg5ZDMxYzBiYmZlOTNkMmRhZTBhYjI3Yjc1ZmE1NjdhMTA4NjY0OTFjOTcwZmY2NjJkYjg3ZjhhNjQ
NACHI
NACHI
6200 2NSE9 C3
NACHI NACHI
Description
6200 2NSE9 C3 DEEP GROOVE RDL BALL BRG ; 6200 SERIES
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
62002NSE9BSXM
BDI #
664824
Details
6.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6200-2NSE9-C3/p/664824
Your Price
$ 6.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.032
EAN
4991893669039
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.394 Inch | 10 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

