https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4ODF8aW1hZ2UvanBlZ3xhRGhpTDJnek5DOHhNRFEzT1RFd09UVTNNRFU1TUM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3xlMjk0Yjg4ZGVjZjlmZmE3NTM2MjIyMzRmMGNkYjBhZDI4ODFjMmUzMzVkNmRhNjk2MjFmMTAxZWI5OWFlNWYz
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4ODF8aW1hZ2UvanBlZ3xhRGhpTDJnek5DOHhNRFEzT1RFd09UVTNNRFU1TUM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3xlMjk0Yjg4ZGVjZjlmZmE3NTM2MjIyMzRmMGNkYjBhZDI4ODFjMmUzMzVkNmRhNjk2MjFmMTAxZWI5OWFlNWYz
NACHI
NACHI
6200-2NSE9NR
NACHI NACHI
Description
6200-2NSE9NR DEEP GROOVE RADIAL BALL BRG ; 6200 SERIES
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
62002NSE9NRBSXM
BDI #
664825
Details
14.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6200-2NSE9NR/p/664825
Your Price
$ 14.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.032
EAN
4991893857153
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Weight / LBS
0.06834
Long Description
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.354 Inch | 9 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

