https://www.bdiexpress.com/medias/INDNSKBRGXXX-PSRB1-2SL-STL-SB-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTl8aW1hZ2UvanBlZ3xhRFk0TDJoaFppOHhNRFl6TnpnNE1URTBOelF5TWk5SlRrUk9VMHRDVWtkWVdGaGZVRk5TUWpGZk1sTk1YMU5VVEY5VFFsOVdWbDh6TURCNE16QXdMbXB3Wnd8ZWQzMmM5ZTJlMjRlNzZlMTVhZmU1ZGJmNWI5MGQ2OWVkMDNkNDExMDg0OWI3OWYzYTIzNjA5Y2RkNmE4MGQ4Zg
https://www.bdiexpress.com/medias/INDNSKBRGXXX-PSRB1-2SL-STL-SB-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTl8aW1hZ2UvanBlZ3xhRFk0TDJoaFppOHhNRFl6TnpnNE1URTBOelF5TWk5SlRrUk9VMHRDVWtkWVdGaGZVRk5TUWpGZk1sTk1YMU5VVEY5VFFsOVdWbDh6TURCNE16QXdMbXB3Wnd8ZWQzMmM5ZTJlMjRlNzZlMTVhZmU1ZGJmNWI5MGQ2OWVkMDNkNDExMDg0OWI3OWYzYTIzNjA5Y2RkNmE4MGQ4Zg
NSK
NSK
6200VV
NSK NSK
Description
6200VV DEEP GROOVE BALL BEARING ; 10MM BOREX30MM ODX9MM W 1-ROW
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6200VV
BDI #
1412853
Details
15.96
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6200VV/p/1412853
Your Price
$ 15.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.032
EAN
0029176013584
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6200VV
Weight / LBS
0.029
Long Description
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.394 Inch | 10 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

