https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDF8aW1hZ2UvanBlZ3xhRFZoTDJnNVlTOHhNRFl6T1RrMU5qa3dNVGt4T0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVmxaZk16QXdlRE13TUM1cWNHY3wyYTdhYmQzZTVlNmNmNWY1YjFmZjFiNTY5NzU3NzBjZDIxZDkwMTM5MWNhNjVlOWRhM2VhZTVkOTA5ODI2ZDlm
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDF8aW1hZ2UvanBlZ3xhRFZoTDJnNVlTOHhNRFl6T1RrMU5qa3dNVGt4T0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVmxaZk16QXdlRE13TUM1cWNHY3wyYTdhYmQzZTVlNmNmNWY1YjFmZjFiNTY5NzU3NzBjZDIxZDkwMTM5MWNhNjVlOWRhM2VhZTVkOTA5ODI2ZDlm
NSK
NSK
6201-13MVV
NSK NSK
Description
6201-13MVV DEEP GROOVE BALL BEARING ; 1-ROW
Single Row Ball Bearing; 13MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
6201-13MVV
BDI #
1186364
Details
28.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6201-13MVV/p/1186364
Your Price
$ 28.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.04
EAN
0029176013713
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6201-13MVV
Weight / LBS
0.08
Long Description
Single Row Ball Bearing; 13MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
0.394 Inch | 10 Millimeter
Bore
0.512 Inch | 13 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

