Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6201 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6315-C3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MXxpbWFnZS9qcGVnfGFETTNMMmcyT1M4eE1EZ3lNVFEzTlRJd05URTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZek1UVmZRek5mTXpBd2VETXdNQzVxY0djfGEwNmQ3ZGQ1OWZlMjljMTYxYzUxODljNDA5MzQ3M2Y0ZTk3MGQ2MTc0N2EwOTU5YjkwY2YxMDkyY2U2Mzg5NTQ
1347929 Single Row Ball Bearings 

TIMKEN TIMKEN

6201

Description

6201 DEEP GROOVE RADIAL BALL BEARING

Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6201

BDI #
1347929

Details

14.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.037
EAN
0087796295094
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.077
Long Description
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.472 Inch | 12 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh