https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTN8aW1hZ2UvanBlZ3xhRGMwTDJoaFppOHhNRFExT0RnME5UazNNRFEyTWk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3xlY2JjY2VlNWM4ZTI0NzI1ZGRiNzAzYzYzYjFmN2U1MTRkZTVkYWI0ZTc3NWFhYTZiNzJjNGIwYTc4MzkyNzYz
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTN8aW1hZ2UvanBlZ3xhRGMwTDJoaFppOHhNRFExT0RnME5UazNNRFEyTWk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3xlY2JjY2VlNWM4ZTI0NzI1ZGRiNzAzYzYzYjFmN2U1MTRkZTVkYWI0ZTc3NWFhYTZiNzJjNGIwYTc4MzkyNzYz
KOYO
KOYO
62012RSNRC3
KOYO KOYO
Description
62012RSNRC3
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
62012RSNRC3
BDI #
553483
Details
14.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/62012RSNRC3/p/553483
Your Price
$ 14.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.037
EAN
0605790054723
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
6201 2RSNRC3
Weight / LBS
0.081
Long Description
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.394 Inch | 10 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

