https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SR-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTF8aW1hZ2UvanBlZ3xhR0UwTDJnMk15OHhNRFl6T1RrMk1EQTBOelkwTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlJFUmZNekF3ZURNd01DNXFjR2N8MTk0ZGFkOGQwZjEyYThiNjk3OWQxMWZiODRmYzJlZDZmMzY0ZDQ2ZWU5ZTRhNGVmNTk1MDI2NDI5ZmRiMmU0YQ
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SR-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTF8aW1hZ2UvanBlZ3xhR0UwTDJnMk15OHhNRFl6T1RrMk1EQTBOelkwTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlJFUmZNekF3ZURNd01DNXFjR2N8MTk0ZGFkOGQwZjEyYThiNjk3OWQxMWZiODRmYzJlZDZmMzY0ZDQ2ZWU5ZTRhNGVmNTk1MDI2NDI5ZmRiMmU0YQ
NSK
NSK
6201DDUNR
NSK NSK
Description
6201DDUNR DEEP GROOVE BALL BEARING ; 12MM BOREX32MM ODX10MM W 1-ROW
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6201DDUNR
BDI #
1186369
Details
29.69
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6201DDUNR/p/1186369
Your Price
$ 29.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.037
EAN
0029176063930
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6201DDUNR
Weight / LBS
0.0816
Long Description
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

