https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2ODV8aW1hZ2UvanBlZ3xhRFJoTDJobE15OHhNRFExT0RnME9UTTNPRE16TkM5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUyOWJkNDRlNDM0OTNjMWM0YzJmYTBjODY5MTFlOGFjYjU5NGQ2YTMxZWRkOTlkNjY3Yjg2YmFiMDAzMTMzNzE
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2ODV8aW1hZ2UvanBlZ3xhRFJoTDJobE15OHhNRFExT0RnME9UTTNPRE16TkM5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUyOWJkNDRlNDM0OTNjMWM0YzJmYTBjODY5MTFlOGFjYjU5NGQ2YTMxZWRkOTlkNjY3Yjg2YmFiMDAzMTMzNzE
KOYO
KOYO
6201ZC3
KOYO KOYO
Description
6201ZC3 ; SINGLE ROW DEEP GROOVE B.BRG
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6201ZC3
BDI #
553480
Details
10.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6201ZC3/p/553480
Your Price
$ 10.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.036
EAN
0605790372865
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.0815
Long Description
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

