https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6315-C3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MXxpbWFnZS9qcGVnfGFETTNMMmcyT1M4eE1EZ3lNVFEzTlRJd05URTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZek1UVmZRek5mTXpBd2VETXdNQzVxY0djfGEwNmQ3ZGQ1OWZlMjljMTYxYzUxODljNDA5MzQ3M2Y0ZTk3MGQ2MTc0N2EwOTU5YjkwY2YxMDkyY2U2Mzg5NTQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6315-C3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MXxpbWFnZS9qcGVnfGFETTNMMmcyT1M4eE1EZ3lNVFEzTlRJd05URTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZek1UVmZRek5mTXpBd2VETXdNQzVxY0djfGEwNmQ3ZGQ1OWZlMjljMTYxYzUxODljNDA5MzQ3M2Y0ZTk3MGQ2MTc0N2EwOTU5YjkwY2YxMDkyY2U2Mzg5NTQ
TIMKEN
TIMKEN
6202
TIMKEN TIMKEN
Description
6202 DEEP GROOVE RADIAL BALL BEARING
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6202
BDI #
1347935
Details
14.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6202/p/1347935
Your Price
$ 14.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.045
EAN
0087796295117
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.097
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

