https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SR-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTF8aW1hZ2UvanBlZ3xhR0UwTDJnMk15OHhNRFl6T1RrMk1EQTBOelkwTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlJFUmZNekF3ZURNd01DNXFjR2N8MTk0ZGFkOGQwZjEyYThiNjk3OWQxMWZiODRmYzJlZDZmMzY0ZDQ2ZWU5ZTRhNGVmNTk1MDI2NDI5ZmRiMmU0YQ
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-SR-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTF8aW1hZ2UvanBlZ3xhR0UwTDJnMk15OHhNRFl6T1RrMk1EQTBOelkwTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlJFUmZNekF3ZURNd01DNXFjR2N8MTk0ZGFkOGQwZjEyYThiNjk3OWQxMWZiODRmYzJlZDZmMzY0ZDQ2ZWU5ZTRhNGVmNTk1MDI2NDI5ZmRiMmU0YQ
NSK
NSK
6202DDUNR
NSK NSK
Description
6202DDUNR DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6202DDUNR
BDI #
1412864
Details
37.11
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6202DDUNR/p/1412864
Your Price
$ 37.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.045
EAN
0029176064043
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6202DDUNR
Weight / LBS
0.0992
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

