https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDR8aW1hZ2UvanBlZ3xhR0l5TDJneU5pOHhNRFV4TURFNE9USTJORGt5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZkZjViYjNlYTZjMTJhMzVlZGU5MTIwZDVmMmYyMWYxNDQ2ZDRhN2MyOGM4NmY4ODcwYzEzM2Y1YTEwZTdlYzk
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDR8aW1hZ2UvanBlZ3xhR0l5TDJneU5pOHhNRFV4TURFNE9USTJORGt5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZkZjViYjNlYTZjMTJhMzVlZGU5MTIwZDVmMmYyMWYxNDQ2ZDRhN2MyOGM4NmY4ODcwYzEzM2Y1YTEwZTdlYzk
NTN
NTN
6202LLHCM/5K
NTN NTN
Description
NTN 6202LLHCM/5K
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6202LLHCM/5K
BDI #
23947129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6202LLHCM-5K/p/23947129
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

