https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6205-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFEYzBMMmczTkM4eE1EZ3lNVFEzTlRVNU9ETTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZeU1EVmZNbEpUWHpNd01IZ3pNREF1YW5Cbnw5YzQ1NDlmZTY5MjliYzdmM2RiMTBmMTI1N2M1Y2VlMGI0Y2ZkZDdhOTU4ZDlmZGJkMjM5ZWM1YWU1YWQ0NzUx
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6205-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFEYzBMMmczTkM4eE1EZ3lNVFEzTlRVNU9ETTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZeU1EVmZNbEpUWHpNd01IZ3pNREF1YW5Cbnw5YzQ1NDlmZTY5MjliYzdmM2RiMTBmMTI1N2M1Y2VlMGI0Y2ZkZDdhOTU4ZDlmZGJkMjM5ZWM1YWU1YWQ0NzUx
TIMKEN
TIMKEN
6202RS
TIMKEN TIMKEN
Description
6202-RS DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM OD SEALED
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6202-RS
BDI #
1347938
Details
16.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6202RS/p/1347938
Your Price
$ 16.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.045
EAN
0053893722733
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.11023
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

