https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjF8aW1hZ2UvanBlZ3xhREE1TDJnd05pOHhNRGMyT0RRNU5URTRNVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58MDI3MDU2NDU2MGRhMGNhYzA3NGUwMWNhYWU1YzU4OWIxNjAwMDI4YjAyYWM5OWJiMjdlYWQ2OThmM2ZjMTIyYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjF8aW1hZ2UvanBlZ3xhREE1TDJnd05pOHhNRGMyT0RRNU5URTRNVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58MDI3MDU2NDU2MGRhMGNhYzA3NGUwMWNhYWU1YzU4OWIxNjAwMDI4YjAyYWM5OWJiMjdlYWQ2OThmM2ZjMTIyYg
SKF
SKF
6204 NR
SKF SKF
Description
6204 NR DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR OPEN
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6204 NR
BDI #
1421969
Details
43.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6204-NR/p/1421969
Your Price
$ 43.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.113
EAN
7316577740854
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6204 NR
Weight / LBS
0.234
Long Description
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.787 Inch | 20 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

