https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6205-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFEYzBMMmczTkM4eE1EZ3lNVFEzTlRVNU9ETTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZeU1EVmZNbEpUWHpNd01IZ3pNREF1YW5Cbnw5YzQ1NDlmZTY5MjliYzdmM2RiMTBmMTI1N2M1Y2VlMGI0Y2ZkZDdhOTU4ZDlmZGJkMjM5ZWM1YWU1YWQ0NzUx
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6205-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFEYzBMMmczTkM4eE1EZ3lNVFEzTlRVNU9ETTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZeU1EVmZNbEpUWHpNd01IZ3pNREF1YW5Cbnw5YzQ1NDlmZTY5MjliYzdmM2RiMTBmMTI1N2M1Y2VlMGI0Y2ZkZDdhOTU4ZDlmZGJkMjM5ZWM1YWU1YWQ0NzUx
TIMKEN
TIMKEN
6204RSC3
TIMKEN TIMKEN
Description
6204-RS-C3 DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD SEALED
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6204-RS-C3
BDI #
1347949
Details
22.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6204RSC3/p/1347949
Your Price
$ 22.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.106
EAN
0053893723112
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.22046
Long Description
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

