https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MzJ8aW1hZ2UvanBlZ3xhR1kxTDJnd015OHhNREF5T0RVMk1USXpOVGs1T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRXhmTXpBd2VETXdNQzVxY0djfGYwNWE5YmJhNTc3NzE4YjRjYTM2YzYwNjVlYTgwNjc0MmM4YjRkYTkxMjYwNWJjZmE1Mzc3YTRjYzgzMTE4MTI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MzJ8aW1hZ2UvanBlZ3xhR1kxTDJnd015OHhNREF5T0RVMk1USXpOVGs1T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRXhmTXpBd2VETXdNQzVxY0djfGYwNWE5YmJhNTc3NzE4YjRjYTM2YzYwNjVlYTgwNjc0MmM4YjRkYTkxMjYwNWJjZmE1Mzc3YTRjYzgzMTE4MTI
SKF
SKF
6207 ETN9/C3VC4521
SKF SKF
Description
6207 ETN9 /C3VC4521 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Part #
6207 ETN9/C3VC4521
BDI #
1418080
Details
167.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6207-ETN9-C3VC4521/p/1418080
Your Price
$ 167.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
8.585
EAN
7316577450760
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Reinforced Ball Set
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6207 ETN9/C3
Weight / LBS
0.5908
Long Description
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

