https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Nzh8aW1hZ2UvanBlZ3xhR0ptTDJnd1ppOHhNRFEzT1RFd01EUTJNVEE0Tmk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhMThhOTZhY2M4MjM3YzNkOWI4ODFmOWMxM2VlMTMxODEyOTVlOTFjYmM2YTZlNzRiODBmMTU5NzVjMGE3OTVi
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Nzh8aW1hZ2UvanBlZ3xhR0ptTDJnd1ppOHhNRFEzT1RFd01EUTJNVEE0Tmk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhMThhOTZhY2M4MjM3YzNkOWI4ODFmOWMxM2VlMTMxODEyOTVlOTFjYmM2YTZlNzRiODBmMTU5NzVjMGE3OTVi
NACHI
NACHI
6210 C3
NACHI NACHI
Description
6210 C3 DEEP GROOVE RADIAL BALL BEARING ; 50MM BORE 90MM OD 20MM WD
Single Row Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6210C3BNLM
BDI #
664894
Details
28.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6210-C3/p/664894
Your Price
$ 28.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.462
EAN
4991893722871
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Weight / LBS
1.02
Long Description
Single Row Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

