https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjN8aW1hZ2UvanBlZ3xhREpoTDJnMVpDOHhNRFl6T1RrMk1ESXhNVFE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY0YzJlYTMxMjcxZGQ2N2IxZjhhZWE1NmE2ODAxN2I4OWQ4Mzk0OGEwNmVlNGNhMTNhMjc3NTRlNDUzNGEzOTA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjN8aW1hZ2UvanBlZ3xhREpoTDJnMVpDOHhNRFl6T1RrMk1ESXhNVFE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY0YzJlYTMxMjcxZGQ2N2IxZjhhZWE1NmE2ODAxN2I4OWQ4Mzk0OGEwNmVlNGNhMTNhMjc3NTRlNDUzNGEzOTA
NSK
NSK
6211Z
NSK NSK
Description
6211Z DEEP GROOVE BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6211Z
BDI #
1186526
Details
93.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6211Z/p/1186526
Your Price
$ 93.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.605
EAN
0029176015144
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.3649
Long Description
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.827 Inch | 21 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

