

NSK
NSK
6232
NSK NSK
Description
6232 DEEP GROOVE BALL BEARING ; 160MM BOREX290MM ODX48MM W 1-ROW
Single Row Ball Bearing; 160MM Bore; 290MM Outside Diameter; 48MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6232
BDI #
1183010
Details
3635.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6232/p/1183010
Your Price
$ 3,635.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
12.8
EAN
0029176020520
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6232
Weight / LBS
11.7
Long Description
Single Row Ball Bearing; 160MM Bore; 290MM Outside Diameter; 48MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1.89 Inch | 48 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh