https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-ES-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwMHxpbWFnZS9qcGVnfGFERTFMMmc0TWk4eE1EZ3lNVFEzTlRrNU1UVTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBWVFgxcGFYMUJCWHpNd01IZ3pNREF1YW5Cbnw3NWY2OWIzYTI2MzE3ZjljNjg0YjU1OTcwOWNhYjJhMjdjYWVlZWQ0MmYyOGE5ZmM2YmRlYzUyYWJlZWNmOTk1
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-ES-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwMHxpbWFnZS9qcGVnfGFERTFMMmc0TWk4eE1EZ3lNVFEzTlRrNU1UVTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBWVFgxcGFYMUJCWHpNd01IZ3pNREF1YW5Cbnw3NWY2OWIzYTI2MzE3ZjljNjg0YjU1OTcwOWNhYjJhMjdjYWVlZWQ0MmYyOGE5ZmM2YmRlYzUyYWJlZWNmOTk1
TIMKEN
TIMKEN
625-ZZ
TIMKEN TIMKEN
Description
625-ZZ DEEP GROOVE BALL BEARING ; 5MM ID 16MM OD 5MM WD 2 SHIELD 10EA/PAK
Single Row Ball Bearing; 5MM Bore; 16MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
625-ZZ
BDI #
1348116
Details
28.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/625-ZZ/p/1348116
Your Price
$ 28.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
EAN
0053893772554
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.011
Long Description
Single Row Ball Bearing; 5MM Bore; 16MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.197 Inch | 5 Millimeter
Outer Race Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

