https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3NHxpbWFnZS9qcGVnfGFHWTNMMmhrTmk4eE1EZ3lNVFEzTmpNMU1qQXpNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNbEpUWHpNd01IZ3pNREF1YW5Cbnw2NzgwNzRmNzM3ZThmMjM5YmUzNTk1MTIwZGEwNGFhNjRjYzE4Y2RhMGIxMTkwYjgyZWFhNmFjMWJiY2E3YmFh
                
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3NHxpbWFnZS9qcGVnfGFHWTNMMmhrTmk4eE1EZ3lNVFEzTmpNMU1qQXpNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNbEpUWHpNd01IZ3pNREF1YW5Cbnw2NzgwNzRmNzM3ZThmMjM5YmUzNTk1MTIwZGEwNGFhNjRjYzE4Y2RhMGIxMTkwYjgyZWFhNmFjMWJiY2E3YmFh
                
					
						
									TIMKEN
								TIMKEN
							
						
					626-2RSC3
				 
				TIMKEN TIMKEN
Description
						
                            
								626-2RS-C3 DEEP GROOVE BALL BEARING ; 6MM ID 19MM OD 6MM WD 2 SEAL 10EA/PAK
Single Row Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
                         	Part #
	                    
	                      	626-2RS-C3
							BDI #
						
	                      	1348119
							
						
Details
                    
                        31.02
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/626-2RSC3/p/1348119
						
		
		
		
				Your Price
				
						
							$ 31.02 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.007
					EAN
				0053893772622
					Product Group - BDI
				B00308
					Enclosure
				
					2 Seals
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Steel
			Enclosure Type
				
					Contact Seal
			Internal Clearance
				
					C3-Loose
			Inch - Metric
				
					Metric
			Other Features
				
					Deep Groove
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					0.01543
			Long Description
				
					Single Row Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
			Outside Diameter
				
					0.748 Inch | 19 Millimeter
			Bore
				
					0.236 Inch | 6 Millimeter
			Outer Race Width
				
					0.236 Inch | 6 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
