

SKF
SKF
626-2Z/C3
SKF SKF
Description
626-2Z/C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SMALL GRP LT 22
Single Row Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
626-2Z/C3
BDI #
1418350
Details
24.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/626-2Z-C3/p/1418350
Your Price
$ 24.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.011
EAN
7316570426908
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
626 2ZJEM
Weight / LBS
0.04
Long Description
Single Row Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
0.748 Inch | 19 Millimeter
Outer Race Width
0.236 Inch | 6 Millimeter
Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh