https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3NHxpbWFnZS9qcGVnfGFHWTNMMmhrTmk4eE1EZ3lNVFEzTmpNMU1qQXpNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNbEpUWHpNd01IZ3pNREF1YW5Cbnw2NzgwNzRmNzM3ZThmMjM5YmUzNTk1MTIwZGEwNGFhNjRjYzE4Y2RhMGIxMTkwYjgyZWFhNmFjMWJiY2E3YmFh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3NHxpbWFnZS9qcGVnfGFHWTNMMmhrTmk4eE1EZ3lNVFEzTmpNMU1qQXpNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNbEpUWHpNd01IZ3pNREF1YW5Cbnw2NzgwNzRmNzM3ZThmMjM5YmUzNTk1MTIwZGEwNGFhNjRjYzE4Y2RhMGIxMTkwYjgyZWFhNmFjMWJiY2E3YmFh
TIMKEN
TIMKEN
627-2RS
TIMKEN TIMKEN
Description
627-2RS DEEP GROOVE BALL BEARING ; 10EA/PAK
Single Row Ball Bearing; 7MM Bore; 22MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
627-2RS
BDI #
1348125
Details
31.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/627-2RS/p/1348125
Your Price
$ 31.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
0053893772691
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.027
Long Description
Single Row Ball Bearing; 7MM Bore; 22MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.276 Inch | 7 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

