https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3NHxpbWFnZS9qcGVnfGFHWTNMMmhrTmk4eE1EZ3lNVFEzTmpNMU1qQXpNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNbEpUWHpNd01IZ3pNREF1YW5Cbnw2NzgwNzRmNzM3ZThmMjM5YmUzNTk1MTIwZGEwNGFhNjRjYzE4Y2RhMGIxMTkwYjgyZWFhNmFjMWJiY2E3YmFh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3NHxpbWFnZS9qcGVnfGFHWTNMMmhrTmk4eE1EZ3lNVFEzTmpNMU1qQXpNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNbEpUWHpNd01IZ3pNREF1YW5Cbnw2NzgwNzRmNzM3ZThmMjM5YmUzNTk1MTIwZGEwNGFhNjRjYzE4Y2RhMGIxMTkwYjgyZWFhNmFjMWJiY2E3YmFh
TIMKEN
TIMKEN
627-2RSC3
TIMKEN TIMKEN
Description
627-2RS-C3 DEEP GROOVE BALL BEARING ; 7MM ID 22MM OD 7MM WD 2 SEAL 10EA/PAK
Single Row Ball Bearing; 7MM Bore; 22MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
627-2RS-C3
BDI #
1348126
Details
28.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/627-2RSC3/p/1348126
Your Price
$ 28.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
0053893772707
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.02646
Long Description
Single Row Ball Bearing; 7MM Bore; 22MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.276 Inch | 7 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

