https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-ES-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwMHxpbWFnZS9qcGVnfGFERTFMMmc0TWk4eE1EZ3lNVFEzTlRrNU1UVTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBWVFgxcGFYMUJCWHpNd01IZ3pNREF1YW5Cbnw3NWY2OWIzYTI2MzE3ZjljNjg0YjU1OTcwOWNhYjJhMjdjYWVlZWQ0MmYyOGE5ZmM2YmRlYzUyYWJlZWNmOTk1
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-ES-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwMHxpbWFnZS9qcGVnfGFERTFMMmc0TWk4eE1EZ3lNVFEzTlRrNU1UVTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBWVFgxcGFYMUJCWHpNd01IZ3pNREF1YW5Cbnw3NWY2OWIzYTI2MzE3ZjljNjg0YjU1OTcwOWNhYjJhMjdjYWVlZWQ0MmYyOGE5ZmM2YmRlYzUyYWJlZWNmOTk1
TIMKEN
TIMKEN
627-ZZ
TIMKEN TIMKEN
Description
627-ZZ DEEP GROOVE BALL BEARING ; 10EA/PAK
Single Row Ball Bearing; 7MM Bore; 22MM Outside Diameter; 7MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
627-ZZ
BDI #
1348136
Details
26.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/627-ZZ/p/1348136
Your Price
$ 26.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.1
EAN
0053893772721
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.029
Long Description
Single Row Ball Bearing; 7MM Bore; 22MM Outside Diameter; 7MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.276 Inch | 7 Millimeter
Bore
0.276 Inch | 7 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

