https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-ES-OPN-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0OHxpbWFnZS9qcGVnfGFEUTBMMmczWWk4eE1EZ3lNVFEzTlRjNU5EazNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBWVFgwOVFUbDlRUVY4ek1EQjRNekF3TG1wd1p3fDU0NjU2MzkwZmQyMTNkZmQxNmM2ZDUxZDg0NTExODM4NzM0NTY0OTQ0NTEyNmU3Y2YwMjI1NzZhZWU2ZDhjZWI
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-ES-OPN-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0OHxpbWFnZS9qcGVnfGFEUTBMMmczWWk4eE1EZ3lNVFEzTlRjNU5EazNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBWVFgwOVFUbDlRUVY4ek1EQjRNekF3TG1wd1p3fDU0NjU2MzkwZmQyMTNkZmQxNmM2ZDUxZDg0NTExODM4NzM0NTY0OTQ0NTEyNmU3Y2YwMjI1NzZhZWU2ZDhjZWI
TIMKEN
TIMKEN
629
TIMKEN TIMKEN
Description
629 DEEP GROOVE BALL BEARING ; 5EA/PAK
Single Row Ball Bearing; 9MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
629
BDI #
1348143
Details
28.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/629/p/1348143
Your Price
$ 28.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.019
EAN
0053893772752
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.041
Long Description
Single Row Ball Bearing; 9MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.354 Inch | 9 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

