https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjF8aW1hZ2UvanBlZ3xhRFkxTDJneVlTOHhNRFEzT1RFd09UZzJOVFV3TWk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3xkNDEzZDc2YTAyNDIwYjgwMmE4YmFiM2JjZTE2NmQ5NWFkNGM1NjY1NTQxNWM2NWUzMDExZmM4MWUwOGQyZmVl
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjF8aW1hZ2UvanBlZ3xhRFkxTDJneVlTOHhNRFEzT1RFd09UZzJOVFV3TWk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3xkNDEzZDc2YTAyNDIwYjgwMmE4YmFiM2JjZTE2NmQ5NWFkNGM1NjY1NTQxNWM2NWUzMDExZmM4MWUwOGQyZmVl
NACHI
NACHI
6306ZZENR
NACHI NACHI
Description
6306ZZENR DEEP GROOVE RADIAL BALL BRG ; 6300 SERIES
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6306ZZENRBSXM
BDI #
665030
Details
92.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6306ZZENR/p/665030
Your Price
$ 92.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.344
EAN
4991893772197
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Weight / LBS
0.76
Long Description
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

