https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0OXxpbWFnZS9qcGVnfGFHSXlMMmcwTVM4eE1EYzJPVFV3TmpreU5qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzc1MWZjNTA2NGRjMGMwMTA4MjUzN2VmODE0MDA5ZTI3ODU2YWQxNzdlZTM1NDVlMTQwZGExOGVkMjQ4MjRhZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0OXxpbWFnZS9qcGVnfGFHSXlMMmcwTVM4eE1EYzJPVFV3TmpreU5qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzc1MWZjNTA2NGRjMGMwMTA4MjUzN2VmODE0MDA5ZTI3ODU2YWQxNzdlZTM1NDVlMTQwZGExOGVkMjQ4MjRhZQ
NTN
NTN
6308ZZC3
NTN NTN
Description
6308ZZC3 ; DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6308ZZC3/2A
BDI #
17145114
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6308ZZC3/p/17145114
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.64
EAN
4547359011326
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Shell Alvania Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.411
Long Description
Single Row Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

