

NTN
NTN
6309ZZ
NTN NTN
Description
6309ZZ DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM W DOUBLE SHIELDED
Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6309ZZ
BDI #
17145152
Details
81.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6309ZZ/p/17145152
Your Price
$ 81.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.82
EAN
4547359005608
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Shell Alvania Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.8188
Long Description
Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh