

SKF
SKF
6311-2RS1/C3GJN
SKF SKF
Description
6311-2RS1/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MM BORE 120MMOD 29MM WD
Single Row Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6311-2RS1/C3GJN
BDI #
1261727
Details
404.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6311-2RS1-C3GJN/p/1261727
Your Price
$ 404.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.41
EAN
7316571555584
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Grease with Polyurea Thickener
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6311-2RS1/C3GJN
Weight / LBS
3.134
Long Description
Single Row Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outer Race Width
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh