

SKF
SKF
6312-2RS1/C3GJN
SKF SKF
Description
6312-2RS1 /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 60MM BORE 130MMOD 31MM WD
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6312-2RS1/C3GJN
BDI #
1261771
Details
369.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6312-2RS1-C3GJN/p/1261771
Your Price
$ 369.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.764
EAN
7316571576893
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Grease with Polyurea Thickener
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6312 2RSJEM
Weight / LBS
3.91
Long Description
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh