https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxNHxpbWFnZS9qcGVnfGFHRTVMMmhpWlM4eE1EYzJOamMxTnpRNU5EZ3hOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNiNjk2OWEzZDA0NDVlZWU3ZmMwMWMxZWY5OGMzZTdkMmIxYTI4MTU0MzQzYjJjZTVlYjM3MGVlZDY2ODg5YTk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxNHxpbWFnZS9qcGVnfGFHRTVMMmhpWlM4eE1EYzJOamMxTnpRNU5EZ3hOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNiNjk2OWEzZDA0NDVlZWU3ZmMwMWMxZWY5OGMzZTdkMmIxYTI4MTU0MzQzYjJjZTVlYjM3MGVlZDY2ODg5YTk
SKF
SKF
6312-RS1Z/C4GJN4
SKF SKF
Description
6312-RS1Z /C4GJN4 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage
Part #
6312-RS1Z/C4GJN4
BDI #
1261442
Details
401.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6312-RS1Z-C4GJN4/p/1261442
Your Price
$ 401.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.77
EAN
7316571570341
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C4-Extra Loose
Inch - Metric
Metric
Other Features
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6312-RS1Z/C4GJN4
Weight / LBS
1.7
Long Description
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage
Outer Race Width
1.22 Inch | 31 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

