https://www.bdiexpress.com/medias/INDXXXXXXXXX-18173658-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NTN8aW1hZ2UvanBlZ3xhREZpTDJoaU15ODVPRFl4TVRVMk16TTVOelF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREUzTXpZMU9GOHpNREI0TXpBd0xtcHdad3xmMjA0MzU5OGUzOTIzMjMxMTY0MDZlZWFlYWM5YWMwMzg0M2NiOTYyODRjMTMwMGViMWI3YzEzZmJkNDBjZGI5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18173658-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NTN8aW1hZ2UvanBlZ3xhREZpTDJoaU15ODVPRFl4TVRVMk16TTVOelF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREUzTXpZMU9GOHpNREI0TXpBd0xtcHdad3xmMjA0MzU5OGUzOTIzMjMxMTY0MDZlZWFlYWM5YWMwMzg0M2NiOTYyODRjMTMwMGViMWI3YzEzZmJkNDBjZGI5
RINGBALL
RINGBALL
6314 2RS C3
RINGBALL RINGBALL
Description
6314 2RS C3 DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6314 2RS C3
BDI #
18174331
Details
87.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6314-2RS-C3/p/18174331
Your Price
$ 87.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.5
EAN
0623647514688
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://ringball.com
Weight / LBS
5.51155
Long Description
Single Row Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
2.756 Inch | 70 Millimeter
Outer Race Width
1.378 Inch | 35 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

