https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR1ZqTDJobVlTOHhNRFEzT1RFd056a3pNakU1TUM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDY3MGQwNzg5ZDMxYzBiYmZlOTNkMmRhZTBhYjI3Yjc1ZmE1NjdhMTA4NjY0OTFjOTcwZmY2NjJkYjg3ZjhhNjQ
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR1ZqTDJobVlTOHhNRFEzT1RFd056a3pNakU1TUM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDY3MGQwNzg5ZDMxYzBiYmZlOTNkMmRhZTBhYjI3Yjc1ZmE1NjdhMTA4NjY0OTFjOTcwZmY2NjJkYjg3ZjhhNjQ
NACHI
NACHI
6320-2NSL C3
NACHI NACHI
Description
6320-2NSL C3 DEEP GROOVE RADIAL BALL BRG ; 100MM X 215MM X 47MM
Single Row Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
63202NSLC3BV2S
BDI #
665096
Details
647.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6320-2NSL-C3/p/665096
Your Price
$ 647.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
6.99
EAN
4991893796148
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
1.85 Inch | 47 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

