https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-IOR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NHxpbWFnZS9qcGVnfGFERTFMMmhqT0M4eE1EYzNNREV4TnpVeU5UVXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZTVTlTWHpNd01IZ3pNREF1YW5CbnwzMmUyMDljMjNkZmQyYzFhMmVkYzkyZjRhYjM0MTYyODA5NDM4NmM3ZmY3ZDJiOTRmNWM5Y2UyYWJjMDRkNDlh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-IOR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NHxpbWFnZS9qcGVnfGFERTFMMmhqT0M4eE1EYzNNREV4TnpVeU5UVXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZTVTlTWHpNd01IZ3pNREF1YW5CbnwzMmUyMDljMjNkZmQyYzFhMmVkYzkyZjRhYjM0MTYyODA5NDM4NmM3ZmY3ZDJiOTRmNWM5Y2UyYWJjMDRkNDlh
SKF
SKF
6320 M/C3VL0241
SKF SKF
Description
6320 M /C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 100MMX215MMX47MM
Single Row Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
6320 M/C3VL0241
BDI #
1417070
Details
6142.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6320-M-C3VL0241/p/1417070
Your Price
$ 6,142.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
8.199
EAN
7316571429120
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Electrical Insulation On Outer Ring
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6320 M/C3VL0241
Weight / LBS
19.274
Long Description
Single Row Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outer Race Width
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

