https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-COR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0N3xpbWFnZS9qcGVnfGFERmlMMmhpTXk4eE1EYzJOakE1TXpFNE9URTFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YME5QVWw4ek1EQjRNekF3TG1wd1p3fGVlYzRlNTY4YjFiOWYyZDcwYjU1YzdlMmRiNDRkZTAxOTY4YTc2ZGZjZTI5ZThlNjIwOGIxOTc5ZGM2NDFhNTA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-COR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0N3xpbWFnZS9qcGVnfGFERmlMMmhpTXk4eE1EYzJOakE1TXpFNE9URTFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YME5QVWw4ek1EQjRNekF3TG1wd1p3fGVlYzRlNTY4YjFiOWYyZDcwYjU1YzdlMmRiNDRkZTAxOTY4YTc2ZGZjZTI5ZThlNjIwOGIxOTc5ZGM2NDFhNTA
FAG
FAG
6322-J20AA-C3
FAG FAG
Description
6322-J20AA-C3 DEEP GROOVE BALL BEARING ; 110MM BORE 240MM OD
Single Row Ball Bearing; 110MM Bore; 240MM Outside Diameter; 50MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6322-J20AA-C3
BDI #
1151294
Details
3226.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6322-J20AA-C3/p/1151294
Your Price
$ 3,226.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
10.079
EAN
4012802485509
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Ceramic Coated Outer Ring
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
6322-J20AA-C3
Weight / LBS
10.3
Long Description
Single Row Ball Bearing; 110MM Bore; 240MM Outside Diameter; 50MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
4.331 Inch | 110 Millimeter
Outer Race Width
1.969 Inch | 50 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

