Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6330/C3VL2071 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-INIR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTJ8aW1hZ2UvanBlZ3xhRGhqTDJoak9TODVNVEV3TmpjNU5qVXdNek0wTG1wd1p3fGQyODAwMWQ4MTliYmU0M2M2Njg2M2UzOGJlYmI1N2M0MjZiOTRkODk1ZDI4Yzg1MzM1MWE2ZGQ5MDk4MzQ2NzY
1262744 Single Row Ball Bearings 

SKF SKF

6330/C3VL2071

Description

6330/C3VL2071 DEEP GROOVE BALL BRG ; NON-RETURNABLE 150MMB 320MMOD 65MM WD

Single Row Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6330/C3VL2071

BDI #
1262744

Details

12803.27 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12,803.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
22.94
EAN
7316572206775
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Electrical Insulation On Inner Ring
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | VL2071 INSOCOAT Bearing with Coated Inner Ring
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6330/C3VL2071
Weight / LBS
50.772
Long Description
Single Row Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
12.598 Inch | 320 Millimeter
Outer Race Width
2.559 Inch | 65 Millimeter
Bore
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh