https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhRFJqTDJoak1TOHhNREl6TlRReE1qTTRNVGN5Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3w1NzExNjEyMzI0ZjFmMWIyYjEzN2Q0YzVmODM1MmYyZTU4ZTM1YzUxZGUzMTE1YmRjNTAzNjVlMWE4N2ZmMGM2
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhRFJqTDJoak1TOHhNREl6TlRReE1qTTRNVGN5Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3w1NzExNjEyMzI0ZjFmMWIyYjEzN2Q0YzVmODM1MmYyZTU4ZTM1YzUxZGUzMTE1YmRjNTAzNjVlMWE4N2ZmMGM2
SKF
SKF
6338 M/C3VL2071
SKF SKF
Description
6338 M/C3VL2071 DEEP GROOVE BALL BRG
Single Row Ball Bearing; 190MM Bore; 400MM Outside Diameter; 78MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
6338 M/C3VL2071
BDI #
23035542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6338-M-C3VL2071/p/23035542
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
52.991
EAN
7316577163653
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 190MM Bore; 400MM Outside Diameter; 78MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Outer Race Width
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

