Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

634 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-ES-OPN-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0OHxpbWFnZS9qcGVnfGFEUTBMMmczWWk4eE1EZ3lNVFEzTlRjNU5EazNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBWVFgwOVFUbDlRUVY4ek1EQjRNekF3TG1wd1p3fDU0NjU2MzkwZmQyMTNkZmQxNmM2ZDUxZDg0NTExODM4NzM0NTY0OTQ0NTEyNmU3Y2YwMjI1NzZhZWU2ZDhjZWI
1348299 Single Row Ball Bearings 

TIMKEN TIMKEN

634

Description

634 DEEP GROOVE BALL BEARING ; 4MM ID 16MM OD 5MM WD 10EA/PAK

Single Row Ball Bearing; 4MM Bore; 16MM Outside Diameter; 5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

634

BDI #
1348299

Details

28.67 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
EAN
0053893772813
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.012
Long Description
Single Row Ball Bearing; 4MM Bore; 16MM Outside Diameter; 5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
0.63 Inch | 16 Millimeter
Outer Race Width
0.197 Inch | 5 Millimeter
Bore
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh