https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDB8aW1hZ2UvanBlZ3xhRFk0TDJneFlpOHhNRFl6T1RrMU9EQTRNVFUyTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmTXpBd2VETXdNQzVxY0djfDdlZjU1ZWMxMTU1OGM0Y2NiZTViZWJlYTFmZjE5YzdjNTQ2ZDhlZmYyMDZiMWZmODFjMGQxODQ5OWM1ZDI3NzE
                
                https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDB8aW1hZ2UvanBlZ3xhRFk0TDJneFlpOHhNRFl6T1RrMU9EQTRNVFUyTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmTXpBd2VETXdNQzVxY0djfDdlZjU1ZWMxMTU1OGM0Y2NiZTViZWJlYTFmZjE5YzdjNTQ2ZDhlZmYyMDZiMWZmODFjMGQxODQ5OWM1ZDI3NzE
                
					
						
									NSK
								NSK
							
						
					68/560MC3
				 
				NSK NSK
Description
						
                            
								68/560MC3 DEEP GROOVE BALL BEARING ; 1-ROW
Single Row Ball Bearing; 560MM Bore; 680MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
                         	Part #
	                    
	                      	68/560MC3
							BDI #
						
	                      	17758080
							
						
Details
                    
                        34432.97
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/68-560MC3/p/17758080
						
		
		
		
				Your Price
				
						
							$ 34,432.97 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				39.8
					EAN
				0029176495519
					Product Group - BDI
				B00308
					Enclosure
				
					Open
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Brass
			Internal Clearance
				
					C3-Loose
			Inch - Metric
				
					Metric
			Other Features
				
					Deep Groove
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.nsk.com
			Weight / LBS
				
					91.5075
			Long Description
				
					Single Row Ball Bearing; 560MM Bore; 680MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
			Outside Diameter
				
					26.772 Inch | 680 Millimeter
			Bore
				
					22.047 Inch | 560 Millimeter
			Outer Race Width
				
					2.205 Inch | 56 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
