https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFESXhMMmhpWWk4eE1EYzNNRGsxTWpnME56TTVNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZNekF3ZURNd01DNXFjR2N8NzliZGFmNDg0ZGRhMTEzNWYyZjE0ZDJmODNiNTBmY2I5MDBmMTFiNGIyMTE4Yzc1OGY4NmJkYjAxNzIwM2M2YQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFESXhMMmhpWWk4eE1EYzNNRGsxTWpnME56TTVNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZNekF3ZURNd01DNXFjR2N8NzliZGFmNDg0ZGRhMTEzNWYyZjE0ZDJmODNiNTBmY2I5MDBmMTFiNGIyMTE4Yzc1OGY4NmJkYjAxNzIwM2M2YQ
NTN
NTN
68/600L1
NTN NTN
Description
68/600L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Single Row Ball Bearing; 600MM Bore; 730MM Outside Diameter; 60MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
68/600L1
BDI #
17145442
Details
65646.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/68-600L1/p/17145442
Your Price
$ 65,646.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
51.71
EAN
0692314560976
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Riveted Solid Cage
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
114
Long Description
Single Row Ball Bearing; 600MM Bore; 730MM Outside Diameter; 60MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
28.74 Inch | 730 Millimeter
Outer Race Width
2.362 Inch | 60 Millimeter
Bore
23.622 Inch | 600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

