https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFESXhMMmhpWWk4eE1EYzNNRGsxTWpnME56TTVNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZNekF3ZURNd01DNXFjR2N8NzliZGFmNDg0ZGRhMTEzNWYyZjE0ZDJmODNiNTBmY2I5MDBmMTFiNGIyMTE4Yzc1OGY4NmJkYjAxNzIwM2M2YQ
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFESXhMMmhpWWk4eE1EYzNNRGsxTWpnME56TTVNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZNekF3ZURNd01DNXFjR2N8NzliZGFmNDg0ZGRhMTEzNWYyZjE0ZDJmODNiNTBmY2I5MDBmMTFiNGIyMTE4Yzc1OGY4NmJkYjAxNzIwM2M2YQ
                
					
						
									NTN
								NTN
							
						
					68/900L1
				 
				NTN NTN
Description
						
                            
								68/900L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Single Row Ball Bearing; 900MM Bore; 1090MM Outside Diameter; 85MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
                         	Part #
	                    
	                      	68/900L1
							BDI #
						
	                      	17145449
							
						
Details
                    
                        116296.98
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/68-900L1/p/17145449
						
		
		
		
				Your Price
				
						
							$ 116,296.98 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				156
					EAN
				0692314596494
					Product Group - BDI
				B00308
					Enclosure
				
					Open
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Brass
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Metric
			Other Features
				
					Deep Groove | Riveted Solid Cage
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.ntnglobal.com
			Weight / LBS
				
					343.9207
			Long Description
				
					Single Row Ball Bearing; 900MM Bore; 1090MM Outside Diameter; 85MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
			Outer Race Width
				
					3.346 Inch | 85 Millimeter
			Bore
				
					35.433 Inch | 900 Millimeter
			Outside Diameter
				
					42.913 Inch | 1090 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
