

NTN
NTN
6817LLB
NTN NTN
Description
6817LLB DEEP GROOVE BALL BEARING ; 85MM ID 110MM OD 13MM W
Single Row Ball Bearing; 85MM Bore; 110MM Outside Diameter; 13MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6817LLB
BDI #
17145525
Details
672.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6817LLB/p/17145525
Your Price
$ 672.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.26
EAN
4547359586183
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.575
Long Description
Single Row Ball Bearing; 85MM Bore; 110MM Outside Diameter; 13MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh