https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2RS-STL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzR8aW1hZ2UvanBlZ3xhR1V6TDJnek9TOHhNRFl6T1RrMU56WTRPRE0xTUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKU1UxOVRWRXhmVmxaZk16QXdlRE13TUM1cWNHY3w1NDEwNzlmMzM1YmJmMzk0YTllZGIzZTBiNzRiOThlOWMzODUxOGUwODcxMjE4OGJjYmJmMDUzOGQ0NWZmOTZh
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2RS-STL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzR8aW1hZ2UvanBlZ3xhR1V6TDJnek9TOHhNRFl6T1RrMU56WTRPRE0xTUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKU1UxOVRWRXhmVmxaZk16QXdlRE13TUM1cWNHY3w1NDEwNzlmMzM1YmJmMzk0YTllZGIzZTBiNzRiOThlOWMzODUxOGUwODcxMjE4OGJjYmJmMDUzOGQ0NWZmOTZh
NSK
NSK
6819VV
NSK NSK
Description
6819VV DEEP GROOVE BALL BEARING ; 1-ROW
Single Row Ball Bearing; 95MM Bore; 120MM Outside Diameter; 13MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6819VV
BDI #
1187010
Details
558.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6819VV/p/1187010
Your Price
$ 558.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.3
EAN
0029176376795
Product Group - BDI
B00152
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.6549
Long Description
Single Row Ball Bearing; 95MM Bore; 120MM Outside Diameter; 13MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
4.724 Inch | 120 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

