https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFHTTVMMmcyWlM4eE1EYzNNRFEzT0RjMU9UazJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MjE4NWRmOThkYTFjZTc1ZDZhYWJmNzU0YTAxNTdhNDkwZWQzYjdiYWEzNjIzMzRiNDM5ZWVlOGE5NjE1YjA3MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFHTTVMMmcyWlM4eE1EYzNNRFEzT0RjMU9UazJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MjE4NWRmOThkYTFjZTc1ZDZhYWJmNzU0YTAxNTdhNDkwZWQzYjdiYWEzNjIzMzRiNDM5ZWVlOGE5NjE1YjA3MQ
NTN
NTN
6904LLU
NTN NTN
Description
6904LLU DEEP GROOVE BALL BEARING ; 20MM ID 37MM OD 9MM W DOUBLE SEALED
Single Row Ball Bearing; 20MM Bore; 37MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6904LLU
BDI #
17145616
Details
100.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6904LLU/p/17145616
Your Price
$ 100.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.031
EAN
4547359006650
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
6904LLU/2AS
Weight / LBS
0.069
Long Description
Single Row Ball Bearing; 20MM Bore; 37MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

